Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2812800
Zoro # G0582531
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2812800
- Zoro # G0582531
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Thread Size | #8-32 |
Shank Length | 1 11/32 in |
Size | #8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 2SOL - 4 AWG (WK840)
- DOTCO Collet (304PT)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 6mmx3/8x5/8x2-7/16 (C75094)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.472 In L, PK10 (SM051)
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510205)
- OSG Spiral Point Tap, Plug, 3 (2835400)
- OSG Spiral Point Tap, Plug, 3 (1232200)
- OSG Spiral Point Tap, Plug 3 Flutes (1232600)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501708)
- OSG Spiral Point Tap Plug, 3 Flutes (1651504408)
- Osg Spiral Point 3-Flute Taps