Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2809000
Zoro # G9667524
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2809000
- Zoro # G9667524
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-24 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Shank Length | 1 13/32 in |
Drill Bit Size | 0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in |
65% Thread Drill Size | 4.60 mm |
55% Thread Drill Size | #21 |
Thread Size | #12-24 |
75% Thread Drill Size | 4.45 mm |
Square Size | 0.1640 in |
Size | #12 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 11/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hi Polish SAE Shrt Cmbo Wrench Set, 7pcs. (KTI-41200)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- BOSCH Hammer Steel, 1in. Hex, 18in.L (HS2360)
- PROTO Screw Extractor, 11/64 (J9522)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- OSG Spiral Point Tap, Plug, 3 (1730808)
- OSG Spiral Point Tap, Plug 3 Flutes (1981900)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501105)
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- Osg Spiral Point 3-Flute Taps