Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2634405
Zoro # G3679891
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2634405
- Zoro # G3679891
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 0.800" |
Overall Length | 6-19/64" |
Tap Dimension Type | Inch |
Tap Size | 1" |
Thread Length | 2-1/2" |
Thread Size | 1"-8 |
Drill Bit Size | 0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in |
Tap Length Standard | DIN |
Shank Length | 4 3/16 in |
75% Thread Drill Size | 22.25 mm |
65% Thread Drill Size | 57/64 in |
55% Thread Drill Size | 29/32 in |
Square Size | 0.6000 in |
Size | 1 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 6 9/32 in, HSS-E, TiN, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cushion Grip Screwdriver 3/8X10 Slotted, (9410)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- MASTER APPLIANCE Switch (845)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H857)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- Osg Taps