Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2590601
Zoro # G9285647
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.10mm
- Tap Thread Size M4-0.7
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2590601
- Zoro # G9285647
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 4.10mm |
Tap Thread Size | M4-0.7 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 63.00mm |
Thread Length | 19.00mm |
Square Size | 3.33 mm |
75% Thread Drill Size | 3.30 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 3.40 mm |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
Shank Length | 42.00 mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | 3.50 mm |
Size | M4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 8.40 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 60 Grit, Silicon C (28140)
- BONWAY Bon 32-108 Release Agent, Sandstone (32-108)
- MILWAUKEE TOOL M18 4-1/2"/5" GRINDER PADDLE SWITCH (ML2880-20)
- SAFETY SPEED Fixed Stand, Mfr. No. H4, C4 and H5-H20 (H20)
- OSG Spiral Point Tap, Plug, 3 (2886201)
- OSG Spiral Point Tap, Plug 3 Flutes (1316300508)
- OSG Spiral Point Tap Plug, 3 Flutes (2881200)
- OSG Spiral Point Tap, Plug, 3 (30101701)
- OSG Spiral Point Tap Plug, 3 Flutes (2630005)
- OSG Spiral Point Tap, Plug 3 Flutes (34400601)
- OSG Spiral Point Tap Plug, 3 Flutes (2808801)
- Osg Spiral Point 3-Flute Taps