Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2532001
Zoro # G3651487
product price: $24.95
/ea
$24.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2532001
- Zoro # G3651487
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Thread Length | 1-7/16" |
55% Thread Drill Size | W |
Shank Length | 2 5/8 in |
65% Thread Drill Size | V |
75% Thread Drill Size | U |
Tap Length Standard | DIN |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
Square Size | 0.2420 in |
Thread Size | 7/16"-14 |
Size | 7/16 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 29/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Rmt Drill And Driver #8 (95000092)
- KNIPEX Insulated Precision Tweezers, Bent Tip (92 37 64)
- KANCA Heavy Duty F Clamp 1000 mm (HDC-1000)
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V (64699)
- OSG Spiral Point Tap Plug, 3 Flutes (1111501705)
- OSG Spiral Point Tap Plug, 3 Flutes (1730301)
- OSG Spiral Point Tap, Plug 3 Flutes (31400708)
- OSG Spiral Point Tap, Plug, 3 (1105610508)
- OSG Spiral Point Tap Plug, 3 Flutes (2888301)
- OSG Spiral Point Tap, Plug 3 Flutes (1738801)
- OSG Spiral Point Tap Plug, 3 Flutes (15509)
- Osg Spiral Point 3-Flute Taps