Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2530801
Zoro # G3610555
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2530801
- Zoro # G3610555
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 90.00mm |
Thread Length | 1-1/8" |
Tap Length Standard | DIN |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 17/64 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Shank Length | 2 5/32 in |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
Size | 5/16 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- DRILLCO 1", High Sp Fl 1/2" SH NITRO Construction Reamer (428N164)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y579)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- OSG Spiral Point Tap, Plug 3 Flutes (1983300)
- OSG Spiral Point Tap Plug, 3 Flutes (1105610708)
- OSG Spiral Point Tap Plug, 3 Flutes (1101601303)
- OSG Spiral Point Tap, Plug, 3 (1101504505)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose (L1643)
- Osg Spiral Point 3-Flute Taps