Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1983800
Zoro # G1000081
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.18mm
- Tap Thread Size M14-1.5
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1983800
- Zoro # G1000081
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.18mm |
Tap Thread Size | M14-1.5 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 3-19/32" |
Thread Length | 42.07mm |
Shank Length | 54.00 mm |
Thread Size | M14x1.5 |
55% Thread Drill Size | 12.90 mm |
75% Thread Drill Size | 12.50 mm |
Drill Bit Size | 12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm |
Square Size | 8.18 mm |
65% Thread Drill Size | 1/2 in |
Size | M14 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric Fine, Overall Length 91.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5103S)
- ELESA Revolving handle, MT.80-AT A-3/8 (MT-AT (inch sizes))
- PROTO 16 7/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J265SG)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6368)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- OSG Spiral Point Tap, Plug 3 Flutes (2818000)
- OSG Spiral Point Tap Plug, 3 Flutes (1101506905)
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- OSG Spiral Point Tap Plug, 3 Flutes (2518801)
- OSG Spiral Point Tap, Plug, 3 (1982601)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap (5508899)
- Osg Taps