Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1983600
Zoro # G1328993
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 12.42mm
- Tap Thread Size M20-1.5
- Tap Material High Speed Steel
- Tap Thread Type Metric Fine
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1983600
- Zoro # G1328993
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 12.42mm |
Tap Thread Size | M20-1.5 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 4-15/32" |
Thread Length | 50.80mm |
75% Thread Drill Size | 18.50 mm |
55% Thread Drill Size | 18.90 mm |
Shank Length | 68.00 mm |
Drill Bit Size | 18.44 mm, 18.54 mm, 18.64 mm, 18.73 mm, 18.83 mm |
Thread Size | M20x1.5 |
65% Thread Drill Size | 18.75 mm |
Square Size | 12.42 mm |
Size | M20 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M20x1.5, Metric Fine, Overall Length 113.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.00 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1313)
- HHIP MT1 Inside To MT2 Outside Drill Sleeve (3900-1843)
- DRILL AMERICA 1-29/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-29/64)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-C (45773)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, TiN (2888305)
- OSG Spiral Point Tap Plug, 3 Flutes (1730401)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (2840001)
- OSG Spiral Point Tap, Plug, 3 (2854808)
- OSG Spiral Point Tap Plug, 3 Flutes (1231608)
- OSG Spiral Point Tap, Plug, 3 (2530801)
- OSG Spiral Point Tap Plug, 3 Flutes (1111700408)
- Osg Spiral Point 3-Flute Taps