Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1983001
Zoro # G9292771
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M14-1.25
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1983001
- Zoro # G9292771
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M14-1.25 |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.00mm |
Thread Length | 42.00mm |
Shank Length | 54.00 mm |
Thread Size | M14x1.25 |
Square Size | 8.18 mm |
Size | M14 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M14x1.25, Metric Fine, Overall Length 91.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 25.00 mm, Thread Limit D5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- PROTO Ratcheting Refrigeration Wrench, 6-3/4 in (J1111)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- BON TOOL Bon 19-129 Seam Roller, 2"square End (19-129)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright (1983000)
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- OSG Spiral Point Tap, Plug, 3 (2833808)
- OSG Spiral Point Tap Plug, 3 Flutes (2630005)
- OSG Spiral Point Tap, Plug, 3 (1713008)
- OSG Spiral Point Tap, Plug 3 Flutes (1101503605)
- Osg Taps