Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1982801
Zoro # G1231991
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.90mm
- Tap Thread Size M12-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1982801
- Zoro # G1231991
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.90mm |
Tap Thread Size | M12-1.25 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Thread Length | 42.00mm |
Shank Length | 50.00 mm |
55% Thread Drill Size | 9.53 mm |
65% Thread Drill Size | 9.40 mm |
Thread Size | M12x1.25 |
Square Size | 6.98 mm |
75% Thread Drill Size | 9.36 mm |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 85.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 9.36 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- SIMONDS Flat 2nd Cut 10 (73234500)
- WARNER 6" H.D. Replacement Paint & Wall Scraper Blades (11225)
- DRILL AMERICA #8-40 HSS Plug Hand Tap (DWTST8-40P)
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- OSG Spiral Point Tap Plug, 3 Flutes (2890500)
- OSG Spiral Point Tap Plug, 3 Flutes (2830801)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 3 Flutes, TiCN (1725408)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Oxide (2892301)
- OSG Spiral Point Tap Plug, 3 Flutes (2888301)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWL7)
- Osg Taps