Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1982800
Zoro # G2140512
original price:
$22.99
23% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.98mm
- Tap Thread Size M12-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1982800
- Zoro # G2140512
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.98mm |
Tap Thread Size | M12-1.25 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 3-3/8" |
Thread Length | 42.07mm |
55% Thread Drill Size | 9.53 mm |
Square Size | 6.98 mm |
Shank Length | 50.00 mm |
Thread Size | M12x1.25 |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
65% Thread Drill Size | 9.40 mm |
75% Thread Drill Size | 9.36 mm |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 85.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 9.36 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357062)
- J.W. WINCO GN451.1-14-13-10X32-55 Rubber Bumper Stainless, Threaded Studs (451.1-14-13-10-55)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router Combo Kit with LED's (DWP611PK)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- OSG Spiral Point Tap, Plug, 3 (1111506305)
- OSG Spiral Point Tap, Plug, 3 (1708701)
- OSG Spiral Point Tap Plug, 3 Flutes (1111501705)
- OSG Spiral Point Tap Plug, 3 Flutes (1105610708)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501708)
- Osg Spiral Point 3-Flute Taps