Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1982500
Zoro # G0948981
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1
- Shank Dia. 6.00mm
- Tap Material High Speed Steel
- Tap Thread Type Metric Fine
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1982500
- Zoro # G0948981
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8-1 |
Shank Dia. | 6.00mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 2-23/32" |
Pitch Diameter Limit | D9 |
Thread Length | 34.00mm |
Thread Size | M8x1 |
55% Thread Drill Size | 7.25 mm |
Shank Length | 40.00 mm |
Square Size | 6.05 mm |
65% Thread Drill Size | 9/32 in |
75% Thread Drill Size | 7.00 mm |
Drill Bit Size | 6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm |
Size | M8 |
Description
Spiral Point Tap, Thread Size M8x1, Metric Fine, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- MILTON INDUSTRIES BLOW GUN W/ PLAS TIP & 12" BENT NOZZLE (MIS-177)
- WESTWARD Hand File, Single Cut, 10 In., Black Oxide (12F835)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T30-1000x24)
- OSG Spiral Point Tap, Plug 3 Flutes (34400508)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- OSG Spiral Point Tap, Plug 3 Flutes (1111502505)
- OSG Spiral Point Tap, Plug 3 Flutes (1740705)
- OSG Spiral Point Tap, Plug 3 Flutes (1101701008)
- OSG Spiral Point Tap, Plug, 3 (1221600)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365931)
- Osg Taps