Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1981605
Zoro # G0601172
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.5
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1981605
- Zoro # G0601172
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.5 |
Tap Dimension Type | Metric |
Overall Length | 74.70mm |
Pitch Diameter Limit | D6 |
Thread Length | 31.80mm |
Tap Size | M10 |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Square Size | 7.26 mm |
75% Thread Drill Size | 8.50 mm |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 8.90 mm |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1749105)
- BON TOOL Swift Mixer, Cast Aluminum 8 1/2" X 5", 30" Shaft (15-131)
- INGERSOLL-RAND Impact Wrench Gasket (910-36)
- MIDWEST FASTENER 2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68388)
- OSG Spiral Point Tap Plug, 3 Flutes (1651504408)
- OSG Spiral Point Tap, Plug 3 Flutes (2819108)
- OSG Spiral Point Tap Plug, 3 Flutes (1741205)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiCN (2842408)
- OSG Spiral Point Tap Plug, 3 Flutes (1707108)
- OSG Spiral Point Tap Plug, 3 Flutes (2885901)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO9013)
- Osg Taps