Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1981600
Zoro # G1493712
original price:
$27.07
28% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 7.26mm
- Tap Thread Size M10-1.5
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1981600
- Zoro # G1493712
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 7.26mm |
Tap Thread Size | M10-1.5 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 2-15/16" |
Thread Length | 32.00mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 42.00 mm |
Square Size | 7.26 mm |
Thread Size | M10x1.5 |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | 11/32 in |
Size | M10 |
Pitch Diameter Limit | D10 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Wrench, Combination, 1-1/16in, Aluminum Bronze (EX206-095UA)
- PROTO 1/2 in Drive, 32mm Torx(R) Metric Socket, 12 Points (J5332M)
- GEARWRENCH 1/4" Drive X-Core™ Pinless Impact Universal Joint (84180)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13/32 (44226)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506208)
- OSG Spiral Point Tap Plug, 3 Flutes (2892908)
- OSG Spiral Point Tap Plug, 3 Flutes (2630005)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (2885701)
- OSG Spiral Point Tap Plug, 3 Flutes (1751301)
- Osg Spiral Point 3-Flute Taps