Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1981401
Zoro # G0955902
original price:
$15.39
9% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M8-1.25
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1981401
- Zoro # G0955902
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 29.00mm |
75% Thread Drill Size | H |
Shank Length | 40.00 mm |
65% Thread Drill Size | I |
Square Size | 6.05 mm |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
Drill Bit Size | 6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm |
Size | M8 |
Pitch Diameter Limit | D9 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Repl Hammer Handle, Mallet, Hickory, 11 in (3566.04)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (16524)
- HOUGEN 5/8 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18220)
- VERMONT GAGE Pin Gage, Plus, 0.067 In, Black (911106700)
- OSG Spiral Point Tap, Plug 3 Flutes (1730408)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- OSG Spiral Point Tap, Plug, 3 (1226400)
- OSG Spiral Point Tap Plug, 3 Flutes (1730301)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- OSG Spiral Point Tap, Plug 3 Flutes (1651005608)
- Osg Taps