Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1760408
Zoro # G5742861
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1760408
- Zoro # G5742861
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1510 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Thread Size | #10-32 |
Shank Length | 1 15/32 in |
75% Thread Drill Size | #21 |
Size | #10 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, VC-10, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H4, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Screwdriver, Slotted, 1.6mm x 50mm (13901)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 5/32 (44410)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 02 125)
- PICARD Framing Hammer, Milled Face, 22 oz. (079610-22)
- OSG Spiral Point Tap, Plug 3 Flutes (1731108)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301900503)
- OSG Spiral Point Tap, Plug 3 Flutes (1101602003)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506908)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- OSG Spiral Point Tap, 3/8"-24, Plug, 3 Flutes, TiCN (1651502708)
- Osg Taps