Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1760101
Zoro # G9283872
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1760101
- Zoro # G9283872
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Shank Length | 1 11/32 in |
65% Thread Drill Size | 3.50 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Size | #8 |
Pitch Diameter Limit | H6 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, VC-10, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece Flex Head Flare Nut SAE Wrench Set (81910)
- PROTO 3/4" Drive Impact Socket Set, Metric, 21 pcs (J72103M)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942401)
- CENTURY DRILL & TOOL Circular Saw Blade General Construction Grade Mitre 12" 72T 1" Arbor (10242)
- OSG Spiral Point Tap, Plug 3 Flutes (1741705)
- OSG Spiral Point Tap, Plug, 3 (1101504505)
- OSG Spiral Point Tap Plug, 3 Flutes (1982900)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600908)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- Osg Spiral Point 3-Flute Taps