Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1737008
Zoro # G9285376
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1737008
- Zoro # G9285376
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Square Size | 0.2850 in |
Thread Size | 3/8"-24 |
65% Thread Drill Size | R |
Size | 3/8 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, HSS-E, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H4, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 10 pcs (J74212)
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2223)
- WESTWARD Adj Hand Reamer, 1 13/16-2 7/32, 16, HSS (4LGU1)
- OSG Spiral Point Tap Plug, 3 Flutes (1707108)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- OSG Spiral Point Tap, Plug 3 Flutes (1231601)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- OSG Spiral Point Tap, Plug 3 Flutes (3370058183)
- OSG Spiral Point Tap Plug, 3 Flutes (1233800)
- OSG Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN (1111501605)
- Osg Spiral Point 3-Flute Taps