Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1731601
Zoro # G1279354
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
- Tap Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1731601
- Zoro # G1279354
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
75% Thread Drill Size | 13.60 mm |
Shank Length | 2 7/32 in |
Drill Bit Size | 0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in |
Square Size | 0.3590 in |
65% Thread Drill Size | 13.90 mm |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 14.20 mm |
Size | 5/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 25/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- VEGA Spin-Grip Bit Holder x 6 in (1150MH1QS)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356183)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2217801)
- OSG Spiral Point Tap Plug, 3 Flutes (1983400)
- OSG Spiral Point Tap Plug, 3 Flutes (2890601)
- OSG Spiral Point Tap, Plug, 3 (1111503605)
- OSG Spiral Point Tap Plug, 3 Flutes (1242008)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- OSG Spiral Point Tap, Plug 3 Flutes (2856600)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508437)
- Osg Taps