Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1731005
Zoro # G9285227
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1731005
- Zoro # G9285227
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
65% Thread Drill Size | P |
Square Size | 0.2850 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Thread Size | 3/8"-16 |
Shank Length | 1 21/32 in |
75% Thread Drill Size | 0.3125 in |
55% Thread Drill Size | 8.40 mm |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, HSS-E, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 5/16-24 Mount Size (JKP-30 R-5/16)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-7' 9)
- KODIAK CUTTING TOOLS M12X1.75 Die Hex Rethreading Carbon Steel Metric (5471477)
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- OSG Spiral Point Tap, Plug 3 Flutes (1731108)
- OSG Spiral Point Tap, Plug 3 Flutes (1101515605)
- OSG Spiral Point Tap, Plug, 3 (2886205)
- OSG Spiral Point Tap, Plug, 3 (1105611908)
- OSG Spiral Point Tap Plug, 3 Flutes (1706501)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357823)
- Osg Taps