Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1729201
Zoro # G9242073
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.286"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1729201
- Zoro # G9242073
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.286" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2850 in |
Shank Length | 1 21/32 in |
75% Thread Drill Size | 0.3125 in |
Size | 3/8 |
Pitch Diameter Limit | H7 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H7, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9062D)
- HHIP 3/4" High Speed Steel Square Push Broach (2006-0138)
- WEATHERHEAD Hose Cutting Saw, 63696 (T-60A)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36393 (36393)
- OSG Spiral Point Tap, Plug 3 Flutes (2833201)
- OSG Spiral Point Tap Plug, 3 Flutes (1226600)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- OSG Spiral Point Tap, Plug, 3 (2891001)
- OSG Spiral Point Tap, Plug, 3 (1230201)
- OSG Spiral Point Tap Plug, 3 Flutes (2890800)
- OSG Spiral Point Tap, Plug, 3 (1232200)
- Osg Taps