Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1729001
Zoro # G9285053
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1729001
- Zoro # G9285053
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
55% Thread Drill Size | 9/32 in |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
Shank Length | 1 9/16 in |
75% Thread Drill Size | I |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
Thread Size | 5/16"-24 |
Size | 5/16 |
Pitch Diameter Limit | H6 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size I, Thread Limit H6, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2318PP-200)
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- PROTO 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J5273HA)
- QEP Replacement Scraper Blade, 7 In, For 2WFF1 (75007Q)
- OSG Spiral Point Tap Plug, 3 Flutes (1739805)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301901303)
- OSG Spiral Point Tap, Plug 3 Flutes (12500900)
- OSG Spiral Point Tap, Plug 3 Flutes (2530001)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (2894508)
- OSG Spiral Point Tap, Plug, 3 (1111506305)
- Osg Spiral Point 3-Flute Taps