Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1728201
Zoro # G9284974
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1728201
- Zoro # G9284974
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Thread Size | #12-24 |
75% Thread Drill Size | 4.45 mm |
65% Thread Drill Size | 4.60 mm |
Square Size | 0.1640 in |
Shank Length | 1 13/32 in |
Drill Bit Size | 0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in |
55% Thread Drill Size | #13 |
Size | #12 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Tabbing Shear, for Tethering (TS-850)
- PROTO 3/4 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (J07532M)
- PROTO Combination Wrench, SAE, 3/16in Size (J1206EFS)
- WESTWARD A HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLV7)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501005)
- OSG Spiral Point Tap, Plug 3 Flutes (1651002508)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, Uncoated (2843800)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- OSG Spiral Point Tap, Plug 3 Flutes (1101503605)
- OSG Spiral Point Tap Plug, 3 Flutes (1739805)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96043)
- Osg Spiral Point 3-Flute Taps