Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1727801
Zoro # G9284931
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1727801
- Zoro # G9284931
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
55% Thread Drill Size | #21 |
Thread Size | #10-24 |
Shank Length | 1 15/32 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Square Size | 0.1510 in |
Size | #10 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H4, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- MILWAUKEE TOOL 2/0 Copper U Style Die (49-16-U02AC)
- WIDIA End Mill, 0.3125 in. Milling Dia., 5V0S (TM5V0S08003S)
- OSG Spiral Point Tap, Plug 3 Flutes (1776401)
- OSG Spiral Point Tap, Plug 3 Flutes (1655002008)
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- OSG Spiral Point Tap, Plug 3 Flutes (2891801)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- OSG Spiral Point Tap Plug, 3 Flutes (1213601)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- Osg Taps