Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1713008
Zoro # G9308546
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1713008
- Zoro # G9308546
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.255" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H2 |
Shank Length | 1 31/64 in |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Square Size | 0.1900 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 37/64 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL PIPE WRENCH 18""X2-1/8"" (W1133-18B)
- CAPRI TOOLS 1/2 in Drive E18 External Star Socket (3-0275)
- SPEC OPS 12-in-1 Ratcheting Screwdriver (SPEC-SRM-1)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG QUICK SWITCH PLIERS w/TIP KIT (KH75)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1740505)
- OSG Spiral Point Tap Plug, 3 Flutes (1741205)
- OSG Spiral Point Tap, Plug, 3 (2532001)
- OSG Spiral Point Tap, Plug, 3 (2530801)
- OSG Spiral Point Tap, Plug 3 Flutes (2633205)
- OSG Spiral Point Tap Plug, 3 Flutes (1730608)
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- Osg Taps