Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1706701
Zoro # G3640122
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1706701
- Zoro # G3640122
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Shank Length | 1 13/32 in |
75% Thread Drill Size | #25 |
Square Size | 0.1510 in |
Thread Size | #10-24 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, VC-10, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-389 Concrete Brush, Hand Finish, Horse Hair/Poly (22-389)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 42-Piece (6-24 mm) (SKT15201)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- DEWALT 6 1/2" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7762)
- OSG Spiral Point Tap, Plug 3 Flutes (1706901)
- OSG Spiral Point Tap, Plug 3 Flutes (1757501)
- OSG Spiral Point Tap Plug, 3 Flutes (1111502005)
- OSG Spiral Point Tap, Plug 3 Flutes (1101602003)
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- OSG Spiral Point Tap, Plug 3 Flutes (3370014205)
- OSG Spiral Point Tap Plug, 3 Flutes (2890500)
- Osg Taps