Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1702708
Zoro # G5485961
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Thread Size M10-1.25
- Tap Material Powdered Metal
- Tap Thread Type Metric Fine
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1702708
- Zoro # G5485961
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.68mm |
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 2-15/16" |
Thread Length | 32.00mm |
Square Size | 7.26 mm |
Shank Length | 42.00 mm |
Thread Size | M10x1.25 |
55% Thread Drill Size | 9.10 mm |
Drill Bit Size | 8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm |
65% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 0.3438 in |
Size | M10 |
Pitch Diameter Limit | D10 |
Description
Spiral Point Tap, Thread Size M10x1.25, Metric Fine, Overall Length 74.00 mm, VC-10, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus (R)Scaling Chisel 5-3/4"L, 1-1/2" W (HS1485)
- GREENLEE PULLER, CABLE, 1 1/2 hp Hp, Cable Puller (6001)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- OSG Spiral Point Tap Plug, 3 Flutes (1232401)
- OSG Spiral Point Tap Plug, 3 Flutes (1832000)
- OSG Spiral Point Tap Plug, 3 Flutes (1101601303)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- OSG Spiral Point Tap, Plug, 3 (2888401)
- Osg Taps