Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 16714
Zoro # G2773051
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Shank Dia. 5.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 16714
- Zoro # G2773051
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.7 |
Shank Dia. | 5.00mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 52.00mm |
Thread Length | 20.00mm |
Tap Length Standard | JIS |
75% Thread Drill Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Drill Bit Size | 3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm |
Square Size | 7.00 mm |
Thread Size | M4x0.7 |
Shank Length | 31.00 mm |
Size | M4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 52.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stud Sensor, Electronic, 3/4 In, LED (77-050)
- DEWALT Chalk Line Reel, Blue, Ergonomic, Ratio 3:1 (DWHT47373L)
- CRAFTSMAN Air Cutoff Tool (CMXPTSG1013NB)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (45132)
- OSG Spiral Point Tap, Plug, 3 (2888400)
- OSG Spiral Point Tap, Plug, 3 (1730305)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- OSG Spiral Point Tap, Plug, 3 (1233200)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- OSG Spiral Point Tap, Plug, 3 (1730605)
- Osg Taps