Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1651502608
Zoro # G7476183
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651502608
- Zoro # G7476183
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 90.00mm |
Thread Length | 1-3/8" |
65% Thread Drill Size | R |
Tap Length Standard | DIN |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2850 in |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Shank Length | 2 5/32 in |
75% Thread Drill Size | 8.50 mm |
Size | 3/8 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 17/32 in, VC-10, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H4, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- MILWAUKEE TOOL 15/64" Titanium SHOCKWAVE (48-89-4612)
- DRILL AMERICA 17/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 2-7/8" (DWDA/CX1217/64)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301933)
- OSG Spiral Point Tap, Plug 3 Flutes (1101602003)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- OSG Spiral Point Tap, Plug, 3 (2809000)
- OSG Spiral Point Tap, Plug, 3 (1730605)
- OSG Spiral Point Tap, Plug, 3 (34400901)
- OSG Spiral Point Tap, Plug 3 Flutes (1651000708)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- Osg Spiral Point 3-Flute Taps