Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1651501308
Zoro # G8577274
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651501308
- Zoro # G8577274
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/4" |
Thread Length | 31/32" |
Square Size | 0.1510 in |
Tap Length Standard | DIN |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 3/4 in |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
Size | #10 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, VC-10, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 6-1/2" Circular Saw (2730-20)
- MALCO Offset Seamer and Tong, Straight/Sharp Curves, 9-1/2", Cast Steel (SG11)
- CTA MFG 17 Pc Deep Metric Socket Set (CTA1189)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11550)
- OSG Spiral Point Tap, Plug, 3 (1226400)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- OSG Spiral Point Tap Plug, 3 Flutes (15368)
- OSG Spiral Point Tap, Plug, 3 (2843808)
- OSG Spiral Point Tap, Plug, 3 (1105611008)
- OSG Spiral Point Tap, Plug 3 Flutes (2893501)
- OSG Spiral Point Tap Plug, 2 Flutes (1306300208)
- Osg Taps