Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1651001908
Zoro # G7521306
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2
- Shank Dia. 10.90mm
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651001908
- Zoro # G7521306
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M14-2 |
Shank Dia. | 10.90mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 36.00mm |
Thread Size | M14x2 |
75% Thread Drill Size | 12.00 mm |
Drill Bit Size | 11.92 mm, 12.05 mm, 12.18 mm, 12.31 mm, 12.44 mm |
Square Size | 8.18 mm |
55% Thread Drill Size | 12.50 mm |
Tap Length Standard | DIN |
Shank Length | 74.00 mm |
65% Thread Drill Size | 31/64 in |
Size | M14 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M14x2, Metric Coarse, Overall Length 110.00 mm, VC-10, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- RIDGID Ridgid 632-35835 3/4" Npt Pipe Tap (632-35835)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=8, Form:C With Threaded Pin M05, Sw=7, Steel Galvanized (K0713.0805)
- BOSCH Impact Drivers, 18.0 V, 1,860 in-lb (GDR18V-1860CN)
- OSG Spiral Point Tap, Plug, 3 (1101504505)
- OSG Spiral Point Tap, Plug, 3 (2893408)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- OSG Spiral Point Tap, Plug 3 Flutes (1701808)
- OSG Spiral Point Tap, Plug, 3 (2812800)
- KODIAK CUTTING TOOLS 3/8-16 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509394)
- Osg Spiral Point 3-Flute Taps