Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1651001508
Zoro # G7487733
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651001508
- Zoro # G7487733
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 9.30mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 32.00mm |
Shank Length | 68.00 mm |
Square Size | 6.98 mm |
Tap Length Standard | DIN |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
75% Thread Drill Size | 0.4244 in |
65% Thread Drill Size | 0.4307 in |
Thread Size | M12x1.25 |
Size | M12 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 100.00 mm, VC-10, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 0.4244 in, Thread Limit D6, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 14 PC Trunk Detail Pry Tool and Scrapers Kit (ZB-M14-BLK)
- BIG HORN Spring & Pins Repair Kit for 10230 Push Stick (10230-SP)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- TEKTON 180-Degree Hook 1/8 Inch x 3 Inch (PNH21107)
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright (1983000)
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- OSG Spiral Point Tap Plug, 3 Flutes (1101506905)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231700)
- OSG Spiral Point Tap, Plug, 3 (2891001)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J346A)
- Osg Spiral Point 3-Flute Taps