Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1651000808
Zoro # G7592785
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 6.50mm
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651000808
- Zoro # G7592785
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Thread Length | 30.00mm |
Thread Size | M6x1 |
Shank Length | 50.00 mm |
55% Thread Drill Size | 5.25 mm |
Tap Length Standard | DIN |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
Square Size | 4.85 mm |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00 mm |
Size | M6 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, VC-10, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1316)
- DEWALT HD 7" Angle Grinder with Bag and Wheels (DW840K)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1626000308)
- DIABLO FAST FRM SWBLD 5-3/8""18T (D053818WMX)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- OSG Spiral Point Tap, Plug 3 Flutes (1101701008)
- OSG Spiral Point Tap, Plug, 3 (1651001008)
- OSG Spiral Point Tap Plug, 3 Flutes (1316300408)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511005)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508745)
- Osg Spiral Point 3-Flute Taps