Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1651000608
Zoro # G7570753
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-0.5
- Shank Dia. 6.40mm
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651000608
- Zoro # G7570753
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6-0.5 |
Shank Dia. | 6.40mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Thread Length | 30.00mm |
Thread Size | M6x0.5 |
Shank Length | 50.00 mm |
Tap Length Standard | DIN |
Square Size | 4.85 mm |
Size | M6 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M6x0.5, Metric Fine, Overall Length 80.00 mm, VC-10, TiCN, Right Hand, Thread Length 11.00 mm, Thread Limit D3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4R-20)
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- DEWALT Pliers Compnd Long Nose (DWHT70277)
- OSG Spiral Point Tap, Plug, 3 (2809408)
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- OSG Spiral Point Tap, Plug 3 Flutes (1101515905)
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- OSG Spiral Point Tap, Plug 3 Flutes (2517801)
- OSG Spiral Point Tap, Plug 3 Flutes (1651005608)
- Osg Spiral Point 3-Flute Taps