Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 15431
Zoro # G9666255
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 6.20mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15431
- Zoro # G9666255
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 6.20mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Thread Length | 30.00mm |
Square Size | 8.00 mm |
Thread Size | M8x1.25 |
Tap Length Standard | JIS |
Shank Length | 33.00 mm |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | I |
75% Thread Drill Size | H |
Drill Bit Size | 6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm |
Size | M8 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size H, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 17/64 (C01538)
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792866)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89211)
- GEARWRENCH 3 Pc. Torx? Dual Material Screwdriver Set (80064H)
- OSG Spiral Point Tap, Plug, 3 (2840708)
- OSG Spiral Point Tap Plug, 3 Flutes (1739805)
- OSG Spiral Point Tap, Plug 3 Flutes (30101601)
- OSG Spiral Point Tap, Plug 3 Flutes (1111502505)
- OSG Spiral Point Tap, Plug 3 Flutes (1651000708)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506908)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- Osg Taps