Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1306300308
Zoro # G9282174
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1306300308
- Zoro # G9282174
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
65% Thread Drill Size | #34 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Square Size | 0.1100 in |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
Shank Length | 1 5/16 in |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, VC-10, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/4" Threaded Steel Hawg Cutter (49-57-3250)
- MAKITA 18V LXT® Jig Saw (XVJ03Z)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (15132)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #40 (C18093)
- OSG Spiral Point Tap Plug, 3 Flutes (15368)
- OSG Spiral Point Tap, Plug, 3 (1101510405)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- OSG Spiral Point Tap, Plug, 3 (2885705)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- OSG Spiral Point Tap, Plug 3 Flutes (2633205)
- OSG Spiral Point Tap, Plug 3 Flutes (1713101)
- Osg Taps