Shop All Extension Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1295300
Zoro # G0735007
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1295300
- Zoro # G0735007
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 6" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Square Size | 0.2850 in |
55% Thread Drill Size | 8.40 mm |
75% Thread Drill Size | 5/16 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | P |
Shank Length | 4 37/64 in |
Thread Size | 3/8"-16 |
Size | 3/8" |
Description
Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combo Wrench Set, Antislip, 3/8-3/4 in, 6Pc (4JMC6)
- CLC WORK GEAR Carpenters Tool Belt 4Pc (1649)
- COMMSCOPE Replacement for Commscope Mcpt-3812 (MCPT-3812 COMMSCOPE)
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- OSG Spiral Point Tap Plug, 3 Flutes (1653501308)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (22933)
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, V (1625538427)
- OSG Spiral Flute Tap, 1/4"-28, Plug, UNF, 3 Flutes, Bright (1298200)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes (1653006508)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes (1294301)
- Osg Extension Taps