Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 12501500
Zoro # G9309937
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 12501500
- Zoro # G9309937
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 14.50 mm |
55% Thread Drill Size | 14.80 mm |
Thread Size | 5/8"-18 |
Square Size | 0.4050 in |
Shank Length | 2 29/64 in |
65% Thread Drill Size | 37/64 in |
Description
Screw Thread Insert STI Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 1/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 34 mm Size of mount 14x18 mm (58224034)
- WESTWARD Socket Extension Set 3/8" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PP97)
- LISLE SEAL PULLER (LI56750)
- MILWAUKEE TOOL EXACT Rapid Reset 1-1/8" Long Draw Stud Set (49-16-2708)
- OSG Spiral Point Tap, Plug 3 Flutes (1730405)
- OSG Spiral Point Tap Plug, 3 Flutes (1757801)
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- OSG Spiral Point Tap Plug, 3 Flutes (2818801)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Oxide (2892301)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- Osg Spiral Point 3-Flute Taps