Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 12500800
Zoro # G9309867
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 12500800
- Zoro # G9309867
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.480" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H4 |
75% Thread Drill Size | 11.40 mm |
65% Thread Drill Size | 11.60 mm |
Square Size | 0.3220 in |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
Shank Length | 2 7/64 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- WESTWARD Mill File, Second Cut, Rect, 6 In L (10Z707)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -7'9-1/2)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4016KG)
- OSG Spiral Point Tap Plug, 3 Flutes (1707101)
- OSG Spiral Point Tap, Plug 3 Flutes (1776401)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiCN (1750108)
- OSG Spiral Point Tap, Plug 3 Flutes (2840600)
- OSG Spiral Point Tap Plug, 3 Flutes (2840801)
- OSG Spiral Point Tap, Plug, 3 (1760408)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9603)
- Osg Taps