Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1236800
Zoro # G9666666
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1236800
- Zoro # G9666666
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Thread Size | 3/8"-24 |
Shank Length | 1 21/32 in |
65% Thread Drill Size | R |
Square Size | 0.2860 in |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 11/32 in |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Size | 3/8 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H4, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Spare Cutter Wheel (70017)
- MARSHALLTOWN PREMIER Notched Trowel, Sq Hndl, 1/4" x 3/8" x1/4" (776SD)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #59 (44329)
- DRILL AMERICA 6.00mm HSS Straight Shank Chucking Reamer (DWRR6.0MM)
- OSG Spiral Point Tap, Plug, 3 (2532001)
- OSG Spiral Point Tap, Plug 3 Flutes (2692105)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501708)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- OSG Spiral Point Tap, Plug 0 Flutes (1655501308)
- OSG Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Oxide (1233401)
- Osg Taps