Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1227408
Zoro # G9292035
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1227408
- Zoro # G9292035
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 0.4219 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 31/32 in |
Square Size | 0.2750 in |
Size | 1/2 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Bottoming, 2 Flutes (356712)
- DYNABRADE Cntct Arm Assembly, 1" dia.x3/8" W (15028)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010M)
- CLESCO AS-4 Motor Shaft Arbor Standard Type B Machined Washer (AS-4)
- OSG Spiral Point Tap Plug, 3 Flutes (1227400)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231700)
- OSG Spiral Point Tap Plug, 3 Flutes (1111502005)
- OSG Spiral Point Tap, Plug, 3 (1101504505)
- OSG Spiral Point Tap, Plug 3 Flutes (1706901)
- OSG Spiral Point Tap Plug, 3 Flutes (1242405)
- OSG Spiral Point Tap Plug, 3 Flutes (2890401)
- Osg Taps