Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1226400
Zoro # G2773377
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1226400
- Zoro # G2773377
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
65% Thread Drill Size | J |
Shank Length | 1 9/16 in |
Thread Size | 5/16"-24 |
Square Size | 0.2380 in |
Size | 5/16 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size I, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Riveter, Industrial, 3800 lb. (3CRH6)
- FULTON Sawhorse Steel 36In (QP4236-12)
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (206920)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- OSG Spiral Point Tap, Plug, 3 (1731601)
- OSG Spiral Point Tap Plug, 3 Flutes (2893201)
- OSG Spiral Point Tap, Plug, 3 (1236800)
- OSG Spiral Point Tap, Plug 3 Flutes (1101701008)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1740505)
- OSG Spiral Point Tap Plug, 3 Flutes (2808801)
- Osg Taps