Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1221600
Zoro # G9666702
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1221600
- Zoro # G9666702
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Shank Length | 1 21/32 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2860 in |
75% Thread Drill Size | 0.3125 in |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
Size | 3/8 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H1, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (15716)
- K TOOL INTL 6-Piece Air Hammer Drifts Set (SF-5039)
- PERFORMANCE TOOL 52-Pc 1/4, 3/8 & 1/2 In Dr. Socket Set Tool Set, W1172 (W1172)
- KESON Marking Chalk, Waterproof, Black, 8 oz. (PM8BLACK)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892508)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiCN (1750108)
- OSG Spiral Point Tap, Plug, 3 (1101600803)
- OSG Spiral Point Tap Plug, 3 Flutes (1751301)
- OSG Spiral Point Tap Plug, 3 Flutes (15386)
- OSG Spiral Point Tap Plug, 3 Flutes (1736608)
- OSG Spiral Point Tap, Plug, 3 (1111500705)
- Osg Spiral Point 3-Flute Taps