Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1115710108
Zoro # G9283547
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.5
- Shank Dia. 3.58mm
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1115710108
- Zoro # G9283547
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.5 |
Shank Dia. | 3.58mm |
Tap Size | M3 |
Tap Dimension Type | Metric |
Overall Length | 49.00mm |
Thread Length | 16.00mm |
Shank Length | 26.00 mm |
55% Thread Drill Size | #37 |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
Square Size | 2.79 mm |
65% Thread Drill Size | #38 |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, VC-10, TiCN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384625)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- DEWALT Oscillating Sanding Pad (DWA4200)
- VERMONT GAGE Pin Gage, Plus, 0.070 In, Black (911107000)
- OSG Spiral Point Tap, Plug, 3 (2833808)
- OSG Spiral Point Tap, 1/2"-20, Modified Bottoming, UNF, 3 Flutes, Nitride (1301902103)
- OSG Spiral Point Tap, Plug, 3 (1232200)
- OSG Spiral Point Tap, Plug, 3 (1730805)
- OSG Spiral Point Tap, Plug 3 Flutes (16722)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- OSG Spiral Point Tap, Plug, 3 (1111505505)
- Osg Taps