Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1111701308
Zoro # G9289682
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111701308
- Zoro # G9289682
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 42.00mm |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 10.50 mm |
Shank Length | 78.00 mm |
Drill Bit Size | 10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm |
Square Size | 6.98 mm |
Thread Size | M12x1.75 |
Size | M12 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, HSS-E, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- MORSE Hole Saw, Series: MHSG, 4-1/2 in dia, 1-15/16 in Cutting Depth, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in (MHSG72)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200172)
- WESTWARD File Cleaner (26KR07)
- OSG Spiral Point Tap, Plug 3 Flutes (1316300508)
- OSG Spiral Point Tap Plug, 3 Flutes (1707108)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600408)
- OSG Spiral Point Tap Plug, 3 Flutes (1214001)
- OSG Spiral Point Tap Plug, 3 Flutes (1714708)
- OSG Spiral Point Tap Plug, 3 Flutes (2531601)
- Osg Spiral Point 3-Flute Taps