Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1111507605
Zoro # G9288605
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1
- Shank Dia. 8.08mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111507605
- Zoro # G9288605
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8-1 |
Shank Dia. | 8.08mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Thread Length | 34.00mm |
Thread Size | M8x1 |
Shank Length | 39.00 mm |
55% Thread Drill Size | 7.25 mm |
65% Thread Drill Size | 9/32 in |
Square Size | 6.05 mm |
75% Thread Drill Size | 7.00 mm |
Drill Bit Size | 6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm |
Size | M8 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M8x1, Metric Fine, Overall Length 69.00 mm, Cobalt, TiN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit H11, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drywall T Square, Alum, 48 In, 1mm Grad. (13P537)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- JOHNSON MAG BOX LVL ALUM 48"" 3VL (1734-4800)
- OSG Spiral Point Tap, Plug 3 Flutes (1751008)
- OSG Spiral Point Tap, Plug 3 Flutes (2856600)
- OSG Spiral Point Tap, Plug 0 Flutes (1655500108)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501608)
- OSG Spiral Point Tap, Plug 3 Flutes (30102208)
- OSG Spiral Point Tap, Plug 3 Flutes (2831201)
- OSG Spiral Point Tap, Plug, 3 (2809408)
- Osg Spiral Point 3-Flute Taps