Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1111505505
Zoro # G9288395
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111505505
- Zoro # G9288395
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.5 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
Square Size | 7.26 mm |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
Shank Length | 39.00 mm |
65% Thread Drill Size | 11/32 in |
Size | M10 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, Cobalt, TiN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H11, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Sander, Straight Line, 9 CFM (315)
- GEDORE 1/4" Square Drive, 9/32" SAE Socket, 12 Points (D 20 9/32AF)
- POWERBUILT #0 X 3" Phillips Screwdriver (DB) (646161)
- MAYHEW Center Punch Set, Not Tether Capable (60007)
- OSG Spiral Point Tap, Plug 3 Flutes (1101501005)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- OSG Spiral Point Tap Plug, 3 Flutes (1651502108)
- OSG Spiral Point Tap Plug, 3 Flutes (1707201)
- OSG Spiral Point Tap Plug, 3 Flutes (1651504008)
- OSG Spiral Point Tap, Plug 3 Flutes (1701808)
- WIDIA Spiral Point Tap, Plug 3 Flutes (2750261)
- Osg Spiral Point 3-Flute Taps