Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1111500905
Zoro # G9287932
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.5
- Shank Dia. 3.58mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1111500905
- Zoro # G9287932
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.5 |
Shank Dia. | 3.58mm |
Tap Size | M3 |
Tap Dimension Type | Metric |
Overall Length | 49.00mm |
Thread Length | 16.00mm |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
55% Thread Drill Size | #37 |
Square Size | 2.79 mm |
Shank Length | 30.00 mm |
65% Thread Drill Size | #38 |
Drill Bit Size | 2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm |
Size | M3 |
Pitch Diameter Limit | D4 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, Cobalt, TiN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, 6" Overall Length (J706A)
- MAG-MATE Retrieve Tool, Rigid, 2 Jaw, 12 L, 1 In Cap (712)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA86)
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- OSG Spiral Point Tap, Plug, 3 (1751608)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, Oxide (2592201)
- OSG Spiral Point Tap, Plug, 3 (2885705)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiCN (1750108)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1101506205)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892808)
- WALTER Spiral Point Tap, 1/4"-28, Taper, UNF, 3 Flutes, TiCN (A2320766-UNF1/4)
- Osg Taps