Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1105610508
Zoro # G0464204
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1105610508
- Zoro # G0464204
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
75% Thread Drill Size | #36 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | #32 |
Square Size | 0.1090 in |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, VC-10, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- OLFA Top Sheet/Liner Cutter Utility, 5 1/2 in L (TS-1)
- DAYTON Spark Guard (962581400)
- MILWAUKEE TOOL M18 FUEL Braking Die Grinder with Lock-On Slide Switch (Tool Only) (2939-20)
- OSG Spiral Point Tap Plug, 3 Flutes (1757801)
- OSG Spiral Point Tap, Plug 3 Flutes (1101701008)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Nitride (1101601603)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (1226800)
- OSG Spiral Point Tap, Plug 3 Flutes (2517801)
- OSG Spiral Point Tap Plug, 3 Flutes (1983400)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO9013)
- Osg Spiral Point 3-Flute Taps