Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1101516305
Zoro # G9286681
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-28
- Shank Dia. 0.220"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101516305
- Zoro # G9286681
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #12-28 |
Shank Dia. | 0.220" |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
75% Thread Drill Size | 4.60 mm |
Square Size | 0.1640 in |
65% Thread Drill Size | #13 |
Thread Size | #12-28 |
Drill Bit Size | 0.1789 in, 0.1812 in, 0.1835 in, 0.1858 in, 0.1882 in |
55% Thread Drill Size | #12 |
Shank Length | 1 9/32 in |
Size | #12 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size #12-28, UNC, Overall Length 2 11/32 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Rip Claw Hammr Smth 20Oz (DWHT51054)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- DEWALT 7/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5851)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38003)
- OSG Spiral Point Tap, Plug, 3 (1115710108)
- OSG Spiral Point Tap, Plug 3 Flutes (1700208)
- OSG Spiral Point Tap, Plug 3 Flutes (1741705)
- OSG Spiral Point Tap Plug, 3 Flutes (34200908)
- OSG Spiral Point Tap Plug, 3 Flutes (1757608)
- OSG Spiral Point Tap Plug, 3 Flutes (2631605)
- OSG Spiral Point Tap Plug, 3 Flutes (1707101)
- Osg Taps